- 10183325 / 5315J14A BASIC DRIVE
features
- Size 5315 shaft mounted parallel helical gear drive with a 14:1 ratio. Heavy duty tapered roller bearings and high temperature grease purgeable Viton seals provide maximum protection in extreme environments. Standard Shaft Mounted (JR), Screw Conveyor (JSC) and Flanged Mounted (JF) units are built up from a Basic Unit (J)
| Exact Ratio | 13.91 |
| Low Speed Shaft Dia. | 3.938 in |
| Nominal Ratio | 14 |
| HSS to LSS Centerline Distance | 6.58 in |
| High Speed Shaft Dia. | 2.25 in |
| Width Through Housing | 9.97 in |
| Series | Quadrive Accessories |
| High Speed Shaft [Max] | 1739 rpm |
| Volume | 1.176 hl |
| Lip Seal Material | Viton |
| Recommended Driven Shaft Length [Nom] | 8 in |
| High Speed Shaft Length | 5.25 in |
| Weight | 450.0 LB |
| EAN or UPC | 782934259227 |

