| Housing Length | 260 mm |
| Shaft Dia. | 60 mm |
| Bolt Hole Spacing | 210 mm |
| Mounted Unit Series | Ball Bearing Pillow Block |
| Bolt Holes | 4 |
| Locking Device | Locknut Locking |
| Seal Type | Contact Seals |
| Housing Material | Cast Iron |
| Housing Width | 460 mm |
| Weight | 67.329 LB |
| EAN or UPC | 7316577301116 |

