| Enclosure | Open |
| Inch/Metric | Metric Bore |
| I.D. | 12 mm |
| Width | 6.000 mm |
| Bore Type | Round Bore |
| O.D. | 24 mm |
| Weight | 0.652 LB |
| EAN or UPC | 4547359416220 |
| Enclosure | Open |
| Inch/Metric | Metric Bore |
| I.D. | 12 mm |
| Width | 6.000 mm |
| Bore Type | Round Bore |
| O.D. | 24 mm |
| Weight | 0.652 LB |
| EAN or UPC | 4547359416220 |