- MA6215FV40 2 15/16 PILLOWBLK ROLLER BRG
| Static Load Rating | 71500 lb |
| Vibration Frequency Fundamental Train | 0.0072 cps |
| Vibration Frequency Inner Ring Defect | 0.1701 cps |
| Shaft Locking | Shurlok Tapered Adapter |
| Primary Seal | Viton Spring Loaded Lip Seal |
| Vibration Frequency Outer Ring Defect | 0.1299 cps |
| Special Lube Percent | 0% Fill |
| Vibration Frequency Roller Spin | 0.0591 cps |
| Radial Dynamic Load Capacity | 57750 lb |
| Retainer Type | Engineered Polymer |
| Bearing Type | Spherical Roller |
| RPM [Max] | 1700 rpm |
| Housing Material | Cast Iron |
| Grease Fitting Size | 1/8 NPT |
| Size Code | 9 |
| Lubrication Type | Preservative Only - No Grease |
| Weight | 26.0 LB |
| EAN or UPC | 662864916318 |

