- ZA6215CB81 2 15/16 PILLOWBLK ROLLER BRG
| Static Load Rating | 71500 lb |
| Bearing Type | Spherical Roller |
| Lubrication Type | Exxon Ronex MP Std |
| Grease Fitting Size | 1/8 NPT |
| RPM [Max] | 2800 rpm |
| Special Lube Percent | 40% Grease Fill |
| Radial Dynamic Load Capacity | 57750 lb |
| Vibration Frequency Roller Spin | 0.0591 cps |
| Housing Material | Cast Iron |
| Auxiliary Seals | 1 Closed Cap 1/2 in Min Clr to IR |
| Vibration Frequency Outer Ring Defect | 0.1299 cps |
| Size Code | 9 |
| Retainer Type | Engineered Polymer |
| Primary Seal | Steel Clearance Seal |
| Vibration Frequency Fundamental Train | 0.0072 cps |
| Shaft Locking | Shurlok Tapered Adapter |
| Vibration Frequency Inner Ring Defect | 0.1701 cps |
| Special Lube Fitting | 90 Deg Lube Fitting |
| Weight | 26.0 LB |
| EAN or UPC | 782934967979 |

