- MADE TO ORDER - CALL FOR PRICE
| Grease Fitting Size | 1/8 NPT |
| Vibration Frequency Inner Ring Defect | 0.1730 cps |
| Retainer Type | Engineered Polymer |
| Bearing Type | Spherical Roller |
| Static Load Rating | 241900 lb |
| Size Code | 13 |
| Radial Dynamic Load Capacity | 191500 lb |
| Lubrication Type | Exxon Ronex MP Std |
| Shaft Locking | Double Set Collar |
| Housing Material | Cast Iron |
| Vibration Frequency Outer Ring Defect | 0.1270 cps |
| Primary Seal | Steel Clearance Seal |
| Vibration Frequency Fundamental Train | 0.0071 cps |
| Vibration Frequency Roller Spin | 0.0515 cps |
| RPM [Max] | 1600 rpm |
| Weight | 150.0 LB |
| EAN or UPC | 662864325257 |

