| Radial Internal Clearance Specification | Normal Clearance |
| Tolerance | Iso Class 0 (RBEC 1) |
| Enclosure | Open |
| No. of Rows | 1 |
| I.D. | 2 3/16 in |
| O.D. | 3.75 in |
| Bearing Design | Removable Inner & Outer Ring |
| Capacity | Standard Capacity |
| Oil Hole | w/o Oil Hole |
| Radial Internal Clearance | Normal |
| Origin | Cylindrical Radial |
| Bore Type | Round Bore, Inch Type |
| End Type | Open End |
| Cage Material | Brass/Bronze |
| Precision Ground | Yes |
| Weight | 6.4 LB |
| EAN or UPC | 662293080994 |

