| Corner Radius [Min] | 2.1 mm |
| O.D. | 280 mm |
| Inch/Metric | Metric |
| Dynamic Load Rating | 175344 lbf |
| I.D. | 180 mm |
| Bearing Type | Radial |
| Static Load Rating [Max] | 339448 lbf |
| Limiting Speed | 1430 rpm |
| Weight | 58.344 LB |
| EAN or UPC | 4012802416268 |
| Corner Radius [Min] | 2.1 mm |
| O.D. | 280 mm |
| Inch/Metric | Metric |
| Dynamic Load Rating | 175344 lbf |
| I.D. | 180 mm |
| Bearing Type | Radial |
| Static Load Rating [Max] | 339448 lbf |
| Limiting Speed | 1430 rpm |
| Weight | 58.344 LB |
| EAN or UPC | 4012802416268 |