- MADE TO ORDER - CALL FOR PRICE
| Housing Coating | Powder Coated |
| Lubrication Type | Exxon Ronex MP Std |
| Vibration Frequency Outer Ring Defect | 0.1377 cps |
| Vibration Frequency Fundamental Train | 0.0072 cps |
| Bearing Type | Spherical Roller |
| Static Load Rating | 44400 lb |
| Vibration Frequency Roller Spin | 0.0606 cps |
| Housing Material | Cast Iron |
| Vibration Frequency Inner Ring Defect | 0.1790 cps |
| Auxiliary Seals | 2 Open Caps Cast Iron |
| Retainer Type | Engineered Polymer |
| Grease Fitting Size | 1/8 NPT |
| Size Code | 7 |
| Primary Seal | Buna Spring Loaded Lip Seal |
| Shaft Locking | Tapered Adapter Mount |
| Radial Dynamic Load Capacity | 36370 lb |
| Weight | 13.8 LB |
| EAN or UPC | 782934958403 |

