- 6891237 / HD T-U BLK W/HD BRG
| Retainer Type | Engineered Polymer |
| Housing Material | Cast Iron |
| Primary Seal | Steel Clearance Seal |
| Vibration Frequency Outer Ring Defect | 0.1383 cps |
| Shaft Locking | Double Set Collar |
| Lubrication Type | Exxon Ronex MP Std |
| Auxiliary Seals | 1 Open 1 Closed Cap Cast Iron |
| Vibration Frequency Roller Spin | 0.0628 cps |
| Vibration Frequency Fundamental Train | 0.0073 cps |
| Static Load Rating | 90700 lb |
| Radial Dynamic Load Capacity | 84330 lb |
| Grease Fitting Size | 1/8 NPT |
| Bearing Type | Spherical Roller |
| Housing Coating | Powder Coated |
| Size Code | 10 |
| Vibration Frequency Inner Ring Defect | 0.1784 cps |
| Weight | 51.0 LB |
| EAN or UPC | 698210912376 |

