description
- Type J flanges sizes 3, 4 and 5 are manufactured of sintered carbon steel. The powdered metal manufacturing process provides high dimensional accuracy and uniform material properties for high strength. Size 6 is made of high strength cast iron. Flanges are bored-to-size for a slip fit on standard shafts. The outside face of the flange is precision machined, allowing the surface to be used to align the coupling without special tools. This part is the flange only
- spacer hubs and sleeve inserts listed seperately.
| Compatible Bore Size [Min] | 1 in |
| Material | High Strength Cast Iron |
| Bore Size Tolerance | +.0005 to +.0020 in |
| Set Screw Location | Oneover K Sand 90° |
| Angular Misalignment [Max] | 1° with EPDM/Neoprene Sleeves and 1/4° with Hytrel Sleeves |
| O.D. | 11 3/4 in |
| Bore Dia. | 3 7/16 in |
| Length Through Bore | 4 3/8 in |
| Hub Dia. | 6 3/4 in |
| Size | 13 |
| Hub Type | Shaft Hub |
| Set Screw Size | 5/8-11 UNC |
| Hub Length | 1 5/16 in |
| RPM [Max] | 2400 rpm |
| Flange Diameter | 11.75 in |
| Keyseat | 7/8 in x 7/16 in |
| Flange Length | 1 31/32 in |
| Bore Type | Finished with Keyway |
| Compatible Bore Size [Max] | 4 1/2 in |
| Weight | 44.9 LB |
| EAN or UPC | 698672641524 |

