- 1100T31/35 SHAFT HUB 3.3750 NON-STK
description
- 0739873 Hubs Grid Coupling Parts & Kits
features
- Falk T31_T35 Series Standard Shaft Hubs size(s) 1100T with a 6.750-inch outside barrel diameter and 3.56-inch length for grid couplings.
| No. of Keyways | 1 |
| Hub Straight Bore Diameter [Nom] | 3.375 in |
| Keyway Depth | 0.438 in |
| Hub Straight Bore Diameter [Min] | 3.373 in |
| Volume | 14.158 CDM |
| Hub Type | T31/T35 Shaft Hub |
| Keyway ANSI Standard | Yes |
| Hub Barrel O.D. | 6.75 in |
| Coupling Style | Spacer |
| Keyway Width | 0.875 in |
| Coupling Type | Grid |
| Hub Straight Bore Diameter [Max] | 3.374 in |
| Hub Material | Steel |
| Hub Length Through Bore | 3.56 in |
| Hub Style | Bored |
| Hub Bore Fit | Interference |
| Series | Hubs |
| Coupling Size | 1100T31/35 |
| Keyway Fit | Commercial |
| Weight | 35.11 LB |
| EAN or UPC | 782934013850 |

