- 2 1/2" ISO-B NIPPL, 2" NPTF, BRASS
features
- Poppet style shut-off valves
- Designed to prevent fluid loss when disconnected
| Series | DQC H-Series |
| Material | Brass |
| Thread Size | 2-11 1/2 |
| Coupling Configuration | High Volume |
| Hex Size | 3 3/4 in |
| Size | 2 1/2 in |
| Temperature Range [Min] | -40 °F |
| O.D. [Max] | 4.1 in, 104.1 mm |
| Pipe Thread | NPT / NPTF |
| Thread | Female NPTF |
| Burst Pressure | 5500 PSI, 380 bar |
| Length | 5.48 in, 139.2 mm |
| Connection | Female Pipe Thread |
| Operating Pressure [Max] | 700 PSI, 50 bar |
| Interchange | ISO-B Industrial Interchange |
| Weight | 0.0 LB |

