- BOWES NIPPLE, 1" M-BSPT, BRASS
| Length | 3.89 in, 98.8 mm |
| O.D. [Max] | 1.51 in, 38.4 mm |
| Pipe Thread | BSPP / BSPT |
| Series | DQC N-Series |
| Size | 1/2 in |
| Thread Size | 1 in |
| Hex Size | 1 3/8 in |
| Material | Brass |
| Connection | Male Pipe Thread |
| Pressure Rating | See Product Details |
| Temperature Range [Min] | -40 °F |
| Interchange | Bowes Interchange |
| Thread | BSPT |
| Weight | 0.75 LB |

