- 3/8" Male NPTF x 3/8" Female NPTF,
| Female Thread Size | 3/8 in |
| Female Thread | NPTF |
| Male Thread Size | 3/8 in |
| Shape | Elbow |
| End Type | Female x Male |
| Male Thread | NPTF |
| Material | Brass |
| Weight | 0.119 LB |
| Female Thread Size | 3/8 in |
| Female Thread | NPTF |
| Male Thread Size | 3/8 in |
| Shape | Elbow |
| End Type | Female x Male |
| Male Thread | NPTF |
| Material | Brass |
| Weight | 0.119 LB |