- 2.5" Epdm Bfv Repair Kit 631
| Color | Black |
| Type | Butterfly |
| Material | EPDM |
| Size | 2 1/2 in |
| Connection | Clamp |
| Series | B5102 |
| Weight | 0.11 LB |
| Color | Black |
| Type | Butterfly |
| Material | EPDM |
| Size | 2 1/2 in |
| Connection | Clamp |
| Series | B5102 |
| Weight | 0.11 LB |