Anchor Fluid Power
W33-32U
SAE 4-BOLT FLANGE W33 SERIES 4-BOLT FLANGE FITTING; 2" PAD SIZE; 2 SCHEDULE XXS PIPE; CODE 62 (6,0 W/MOUNTING KIT
Item #101720349
includes
- NPTF, SAE, ORFS, BSPP, ISO 6149 (female and male)
- Socket weld (flat and raised neck)
- Butt weld/butt tig weld
- Split flanges per SAE J518
- Split flange adapters (one piece)
- SAE flange port cover plates
- Available in 316 stainless steel
| O-Ring Material | Buna-N |
| Pressure [Max] | 6000 psi |
| Series | W33 |
| Pad Size | 2 in |
| Pressure Code Rating | Code 62 |
| Material | Carbon Steel |
| Series Description | Code 62 Butt Weld - Schedule XXS Pipe |
| Port Type | Schedule XXS Pipe |
| Port Size | 2 |
| Mounting Kit | Yes |
| Face Type | O-Ring |
| Flange Type | Straight |
| Weight | 7.22 LB |
