| Container Size | 5 gal |
| Density | 8.3 lbs/gal |
| Water Solubility | 25% |
| Physical State | Translucent Blue |
| Container Type | Pail |
| Shelf Life | 1 Year |
| Specific Gravity | 0.99 |
| Weight | 45.0 LB |
| EAN or UPC | 753769760059 |
| Container Size | 5 gal |
| Density | 8.3 lbs/gal |
| Water Solubility | 25% |
| Physical State | Translucent Blue |
| Container Type | Pail |
| Shelf Life | 1 Year |
| Specific Gravity | 0.99 |
| Weight | 45.0 LB |
| EAN or UPC | 753769760059 |