Accu-Lube
79045
ACCU-LUBE,STICK LUB HAND-APPLIED LUBRICANT, 13 WT OZ / 364 G, METALWORKING FLUIDS, HAND-APPLIED LUBRICANTS,
Item #115144234
| Container Size | 13 wt oz |
| Container Type | Stick |
| Type | Solid Stick Lubricant |
| Vapor Pressure | <1 mmHg |
| Vapor Density | >1 |
| Flashpoint | >199.4 ⁰F |
| Physical State | Solid, Paste |
| Odor | Mild |
| Boiling Point | >399.2 ⁰F |
| Specific Gravity | 0.86 |
| Color | White |
| Shelf Life | 3 Years |
| Freezing Point | 109.4 ⁰F - 120.2 ⁰F |
| Weight | 2.0 LB |
| EAN or UPC | 753769790452 |
