- 1/4" IND COUPLER, 1/4" M-NPTF, 303S
| Thread Size | 1/4 in |
| Length | 2.34 in, 59.4 mm |
| Material | 303 Stainless Steel |
| Series | DQC DF-Series |
| Weight | 0.05 LB |
| Thread Size | 1/4 in |
| Length | 2.34 in, 59.4 mm |
| Material | 303 Stainless Steel |
| Series | DQC DF-Series |
| Weight | 0.05 LB |