applications
- Designed specifically for blow-out preventer systems on drilling rigs
| Thread Size | 3/4-14 |
| Operating Pressure [Max] | 5,500 PSI 38 MPa |
| Series | VEP-BOP Series |
| Material | Steel |
| Length | 3.37 in, 85.6 mm |
| Weight | 1.806 LB |
| Thread Size | 3/4-14 |
| Operating Pressure [Max] | 5,500 PSI 38 MPa |
| Series | VEP-BOP Series |
| Material | Steel |
| Length | 3.37 in, 85.6 mm |
| Weight | 1.806 LB |