- 3/4" H-COUPLER, 3/4" NPTF, UNVALVED
features
- General purpose hydraulic quick-connect provides superior flow characteristics with built-in reliability
| Thread Size | 3/4-14 |
| Series | DQC V-Series |
| Length | 1.96 in, 49.8 mm |
| Operating Pressure [Max] | 9000 PSI, 620 bar |
| Material | Steel |
| Weight | 0.22 LB |

