- 2" SS Cryogenic Coupler x FNPT
applications
- Container discharge Fuel bunkering Loading unloading of tank trucks rail cars and ship tankers over 6,000 LNG fueling operations since 2013 Vapor recovery lines
features
- Single action operation uses a straight forward turning motion to connect the couplings and open the flow path
- Safe and reliable valve cannot be opened until the unit is coupled and it closes automatically when disconnecting eliminating spills
- Used with a wide range of cryogenic liquefied gases without the risk of cross connection due to human error
| Female Thread Size | 2 in |
| Operating Pressure [Max] | 360 PSI |
| Female Thread | NPT |
| Material | 316 Stainless Steel |
| Weight | 0.0 LB |

