- 10075976 / GRIP J NEO BK 40 1.23IN
| Volume | 0.283 Hectoliter |
| Chain Width | 1.23 in, 31.2 mm |
| Chain Material | Neoprene |
| Chain Number | Gripper 1873 |
| Weight | 0.03 LB |
| EAN or UPC | 698210849054 |
| Volume | 0.283 Hectoliter |
| Chain Width | 1.23 in, 31.2 mm |
| Chain Material | Neoprene |
| Chain Number | Gripper 1873 |
| Weight | 0.03 LB |
| EAN or UPC | 698210849054 |