- 10131738 / ROLLER 614 OD2.36XID3/4IN 2MAT FLANGE
| Roller Material | Acetal |
| Bore Size | 0.77 in |
| Volume | 0.283 Hectoliter |
| Roller Diameter | 2.36 in |
| Series | Chain Guides |
| Shaft Diameter | 3/4 in |
| Weight | 0.02 LB |
| EAN or UPC | 793699351071 |
| Roller Material | Acetal |
| Bore Size | 0.77 in |
| Volume | 0.283 Hectoliter |
| Roller Diameter | 2.36 in |
| Series | Chain Guides |
| Shaft Diameter | 3/4 in |
| Weight | 0.02 LB |
| EAN or UPC | 793699351071 |