- 10107056 / ROL-PLT 568 CNTR L85MM HP
| Width | 2.66 in |
| Material | Acetal |
| Volume | 0.283 Hectoliter |
| Plate Length | 0.99 in |
| Series | Roller Transfer Plates |
| Weight | 0.1 LB |
| EAN or UPC | 793699154832 |
| Width | 2.66 in |
| Material | Acetal |
| Volume | 0.283 Hectoliter |
| Plate Length | 0.99 in |
| Series | Roller Transfer Plates |
| Weight | 0.1 LB |
| EAN or UPC | 793699154832 |