- 10107059 / ROL-PLT 568 CNTR L115MM HP
| Volume | 0.283 Hectoliter |
| Material | Acetal |
| Plate Length | 0.99 in |
| Series | Roller Transfer Plates |
| Width | 3.82 in |
| Weight | 0.22 LB |
| EAN or UPC | 793699621419 |
| Volume | 0.283 Hectoliter |
| Material | Acetal |
| Plate Length | 0.99 in |
| Series | Roller Transfer Plates |
| Width | 3.82 in |
| Weight | 0.22 LB |
| EAN or UPC | 793699621419 |