| Profile | Combination Group D (Cover) |
| Inch/Metric | Inch |
| Part Height | 0.49 in, 12.4 mm |
| Color | Black |
| Temperature Range [Max] | 180 °F |
| Part Width | 2.2 in, 55.9 mm |
| Standard | FDA Accepted |
| Material | Nolu-SD |
| Weight | 0.125 LB |
| EAN or UPC | 787405510876 |
| Profile | Combination Group D (Cover) |
| Inch/Metric | Inch |
| Part Height | 0.49 in, 12.4 mm |
| Color | Black |
| Temperature Range [Max] | 180 °F |
| Part Width | 2.2 in, 55.9 mm |
| Standard | FDA Accepted |
| Material | Nolu-SD |
| Weight | 0.125 LB |
| EAN or UPC | 787405510876 |