- Heavy Duty High Volume Blow Gun
features
- Heavy duty high volumeLightweight and ergonomicPistol grip hanging hook handle
| Material | Aluminum |
| Operating Pressure [Max] | 150 PSI |
| Inlet Size | 1/4 in Female NPT |
| Weight | 0.53 LB |
| Material | Aluminum |
| Operating Pressure [Max] | 150 PSI |
| Inlet Size | 1/4 in Female NPT |
| Weight | 0.53 LB |