Dixon Valve & Coupling
SP5404-24-NI
Live Swivel, 1 1/2" 11-1/2 MNPTF x FKM,Nickel, 4000psi
Item #119950515
- Live Swivel, 1 1/2" 11-1/2 MNPTF x FKM,Nickel, 4000psi
applications
- Hose reels log loaders automatic car washes wrecker trucks horizontal directional drilling robotics power line equipment railroad equipment mining and machine tool indexers
features
- 90-degree single plane live swivel
- Compact design fits in tight areas
- Reduces risk of hose twisting and kinking
- Provides minimal friction allowing free movement of hoses and piping
- Connect directly to hose lines without adapters
| Finish | Silver |
| Female Thread Size | 1 1/2 in x 11 1/2 in |
| Operating Pressure [Max] | 4000 PSI |
| Dust Seal | Nitrile Rubber |
| Material | Zinc Plated Carbon Steel |
| Seal | FKM |
| Male Thread | NPTF |
| Length | 4.625 in |
| Temperature Range [Max] | 250 °F |
| Temperature Range [Min] | -15 °F |
| Female Thread | NPTF |
| Male Thread Size | 1 1/2-11 1/2 |
| Weight | 0.0 KG |
