| Chain Pitch | 50 mm |
| Series | Multi-Flex |
| Curve Retention | Corner Disc |
| Surface Type | Solid Top |
| Rod Material | Stainless Steel |
| Straight or Side-Flex | Side-Flexing |
| Chain Width | 2.165 in, 55 mm |
| Chain Material | LF |
| Weight | 0.85 LB |
| EAN or UPC | 698210718473 |
-
Prop 65


