- 10193893 / HT7705-18IN 1RT T6P
| Chain Number | 7705 RubberTop® |
| No. of Rubber Top Rows | 1 Row |
| Open Area | 0.03 % |
| Chain Strength | 1800 lbs/ft, 26262 Nm |
| Curve Retention | Straight |
| Chain Material | HT |
| Surface Type | RubberTop® |
| Rod Material | Polypropylene |
| Chain Width | 18 in, 457.2 mm |
| Chain Pitch | 1 in, 25.4 mm |
| Straight or Side-Flex | Straight Running |
| Series | Straight Running |
| Weight | 3.456 LB |
| EAN or UPC | 782934699412 |

