- 10324691 / HT7743-15IN
| Chain Number | 7743 |
| Chain Pitch | 1 in, 25.4 mm |
| Chain Material | HT |
| Chain Strength | 1170 lbs/ft, 17070 Nm |
| Curve Retention | Straight |
| Rod Material | Polypropylene |
| Surface Type | Low Backline Pressure |
| Series | Straight Running |
| Straight or Side-Flex | Straight Running |
| Open Area | 0.03 % |
| Chain Width | 15 in, 381 mm |
| Weight | 0.239 LB |
| EAN or UPC | 782934793776 |

