- 10324703 / HP7956B-15IN_MTW_STURN_T2P
| Direction | S-Turn |
| Turn Direction | S-Turn |
| Rod Material | Polyester |
| Open Area | 0.16 % |
| Chain Material | HP |
| Chain Pitch | 1.25 in, 31.75 mm |
| Chain Strength | 900 lbs, 3996 N |
| Curve Retention | Bearing |
| Straight or Side-Flex | Side-Flexing |
| Surface Type | Flush Grid |
| Series | Side-Flexing |
| Chain Number | 7956B |
| Chain Width | 15 in, 381 mm |
| Weight | 0.34 LB |
| EAN or UPC | 782934793882 |

