- 10146208 / HP7956TAB-6IN MTW S
| Chain Strength | 450 lbs, 1998 N |
| Rod Material | Polyester |
| Open Area | 0.16 % |
| Curve Retention | Tab |
| Chain Width | 6 in, 152.4 mm |
| Surface Type | Flush Grid |
| Turn Direction | S-Turn |
| Series | Side-Flexing |
| Chain Material | HP |
| Chain Pitch | 1.25 in, 31.75 mm |
| Straight or Side-Flex | Side-Flexing |
| Chain Number | 7956TAB |
| Weight | 1.92 LB |
| EAN or UPC | 662864585569 |

