- 10146285 / HP7956B-18IN_MTW_CW_T2P
| Chain Material | HP |
| Curve Retention | Bearing |
| Direction | Clockwise |
| Open Area | 0.16 % |
| Chain Pitch | 1.25 in, 31.75 mm |
| Chain Width | 18 in, 457.2 mm |
| Series | Side-Flexing |
| Straight or Side-Flex | Side-Flexing |
| Surface Type | Flush Grid |
| Chain Strength | 950 lbs, 4218 N |
| Turn Direction | Clockwise |
| Chain Number | 7956B |
| Rod Material | Polyester |
| Weight | 3.401 LB |
| EAN or UPC | 662864639347 |

