- 10028393 / HP5705-3.25IN_MTW_PT
| Positrack Location | Center |
| Surface Type | Solid Top |
| Chain Number | 5705 |
| Straight or Side-Flex | Straight Running |
| No. of Positrack | 2 |
| Series | Straight Running |
| Chain Strength | 420 lbs, 1865 N |
| Curve Retention | Straight |
| Open Area | 0.021 % |
| Chain Pitch | 1.5 in, 38.1 mm |
| Rod Material | Polyester |
| Chain Material | HP |
| Chain Width | 3.25 in, 82.6 mm |
| Weight | 1.0 LB |
| EAN or UPC | 793699302653 |

