- 10028400 / HP5706-4.5IN_MTW
| Chain Width | 4.5 in, 114.3 mm |
| Chain Strength | 420 lbs, 1865 N |
| Surface Type | Flush Grid |
| Series | Straight Running |
| Chain Material | HP |
| Chain Number | 5706 |
| Straight or Side-Flex | Straight Running |
| Chain Pitch | 1.5 in, 38.1 mm |
| Open Area | 0.221 % |
| Rod Material | Polyester |
| Curve Retention | Straight |
| Weight | 0.69 LB |
| EAN or UPC | 793699138443 |

