- 10028413 / HP7705-6IN_MTW
| Open Area | 0.03 % |
| Rod Material | Polyester |
| Series | Straight Running |
| Surface Type | Solid Top |
| Curve Retention | Straight |
| Chain Strength | 1475 lbs, 6549 N |
| Chain Width | 6 in, 152.4 mm |
| Chain Number | 7705 |
| Chain Pitch | 1 in, 25.4 mm |
| Straight or Side-Flex | Straight Running |
| Chain Material | HP |
| Weight | 1.27 LB |
| EAN or UPC | 793699167887 |

