- 10028417 / HP7705-7.5IN_MTW_PT
| Straight or Side-Flex | Straight Running |
| Positrack Location | Center |
| No. of Positrack | 2 |
| Chain Width | 7.5 in, 190.5 mm |
| Series | Straight Running |
| Chain Strength | 1750 lbs, 7770 N |
| Chain Number | 7705 |
| Open Area | 0.03 % |
| Chain Pitch | 1 in, 25.4 mm |
| Chain Material | HP |
| Rod Material | Polyester |
| Curve Retention | Straight |
| Surface Type | Solid Top |
| Weight | 1.73 LB |
| EAN or UPC | 793699277135 |

