- 10028988 / HP8505-9IN
| Straight or Side-Flex | Straight Running |
| Chain Material | HP |
| Chain Strength | 2000 lbs/ft, 29180 Nm |
| Chain Number | 8505 |
| Rod Material | Polyester |
| Open Area | 0.041 % |
| Chain Width | 9 in, 228.6 mm |
| Curve Retention | Straight |
| Surface Type | Solid Top |
| Series | Straight Running |
| Chain Pitch | 0.75 in, 19.05 mm |
| Weight | 1.36 LB |
| EAN or UPC | 793699263756 |

