- 10028452 / HP8506-7.5IN_MTW
| Series | Straight Running |
| Surface Type | Flush Grid |
| Chain Number | 8506 |
| Chain Width | 7.5 in, 190.5 mm |
| Straight or Side-Flex | Straight Running |
| Rod Material | Polyester |
| Curve Retention | Straight |
| Open Area | 0.21 % |
| Chain Material | HP |
| Chain Pitch | 0.75 in, 19.05 mm |
| Chain Strength | 625 lbs, 2775 N |
| Weight | 1.0 LB |
| EAN or UPC | 793699297683 |

