- 10029042 / LF5705-12IN
| Curve Retention | Straight |
| Chain Pitch | 1.5 in, 38.1 mm |
| Open Area | 0.021 % |
| Surface Type | Solid Top |
| Chain Width | 12 in, 304.8 mm |
| Chain Material | LF |
| Straight or Side-Flex | Straight Running |
| Chain Strength | 1200 lbs/ft, 17508 Nm |
| Chain Number | 5705 |
| Rod Material | Polyester |
| Series | Straight Running |
| Weight | 1.0 LB |
| EAN or UPC | 793699406061 |

