| Chain Pitch | 1.5 in |
| Chain Material | Stainless Steel |
| Straight or Side-Flex | Straight Running |
| Chain Width | 7.5 in, 190.5 mm |
| Series | Straight Running |
| Base Chain Material | Stainless Steel |
| Surface Type | Solid Top |
| Weight | 3.84 LB |
| EAN or UPC | 698210905576 |
-
Prop 65


