- 10139140 / XLA_HDFM LBP-10IN
| Chain Pitch | 1.5 in, 38.1 mm |
| Chain Number | 882M LBP |
| Chain Width | 10 in, 254 mm |
| Series | Side-Flexing |
| Chain Strength | 863 lbs, 3830 N |
| Curve Retention | Magnetflex |
| Straight or Side-Flex | Side-Flexing |
| Rod Material | Stainless Steel |
| Surface Type | Low Backline Pressure |
| Chain Material | XLA |
| Weight | 11.53 LB |
| EAN or UPC | 793699755671 |

