| Chain Width | 13.39 in, 340 mm |
| Straight or Side-Flex | Straight Running |
| Rod Material | Polyester |
| No. of Positrack | 2 |
| Chain Number | 1005FT |
| Series | Straight Running |
| Chain Pitch | 1 in, 25.4 mm |
| Positrack Location | Either |
| Curve Retention | Straight |
| Chain Strength | 2399 lbs/ft, 35000 Nm |
| Surface Type | Solid Top |
| Chain Material | XLG |
| Weight | 3.094 LB |
| EAN or UPC | 782934724787 |
-
Prop 65


