| Curve Retention | Tab |
| Chain Material | HP |
| Chain Number | 1873TAB |
| Surface Type | Solid Top |
| Chain Width | 7.5 in, 190.5 mm |
| Chain Strength | 1000 lbs, 4440 N |
| Straight or Side-Flex | Side-Flexing |
| Series | Side-Flexing |
| Chain Pitch | 1.5 in, 38.1 mm |
| Base Chain Material | Steel |
| Weight | 1.72 LB |
| EAN or UPC | 793699892963 |
-
Prop 65


