| Base Chain Material | Stainless Steel |
| Chain Number | 1873TAB |
| Surface Type | Solid Top |
| Chain Pitch | 1.5 in, 38.1 mm |
| Curve Retention | Tab |
| Chain Strength | 750 lbs, 3330 N |
| Chain Width | 4.5 in, 114.3 mm |
| Series | Side-Flexing |
| Chain Material | HP |
| Straight or Side-Flex | Side-Flexing |
| Weight | 1.5 LB |
| EAN or UPC | 793699928006 |
-
Prop 65


