| Straight or Side-Flex | Straight Running |
| Chain Width | 6 in, 152.4 mm |
| Surface Type | Solid Top |
| Positrack Location | Center |
| Chain Pitch | 0.75 in, 19.05 mm |
| Chain Number | 8505 |
| No. of Positrack | 2 |
| Rod Material | Polyester |
| Curve Retention | Straight |
| Chain Material | HP |
| Chain Strength | 500 lbs, 2220 N |
| Series | Straight Running |
| Open Area | 0.041 % |
| Weight | 0.91 LB |
| EAN or UPC | 793699495713 |
-
Prop 65


