| Series | Straight Running |
| Surface Type | Solid Top |
| Chain Width | 1.44 in, 36.58 mm |
| Chain Material | LF |
| Base Chain Material | Stainless Steel |
| Chain Pitch | 1 in |
| Straight or Side-Flex | Straight Running |
| Weight | 0.6 LB |
| EAN or UPC | 698210821395 |
-
Prop 65


